• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-0600-MBM2CM SC MILLING CM PLURA 2 8352513

SANDVIK 2P342-0600-MBM2CM SC MILLING CM PLURA 2 8352513


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P342-0600-MB M2CM
rubix:317A8924
manufacturer :8352513
ean:7323227195094
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P342-0600-MBM2CM SC MILLING CM PLURA 2 8352513


Technical specifications


Attributes
No attributes to display for this product
£ 69.22 excl. VAT
/ Each
£ 83.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-02030-AK60A H10F 5743399SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786SANDVIK 1P230-0318-XA1630 SC MILLING CM PLURA 1 7045486SANDVIK 2P340-1400-PA1630 SC MILLING CM PLURA 2 6260093SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244GUHRING 05535 010.000 END MILLS SOLID CARBIDE 10.000 MM DIN 6527L FIRESANDVIK 1K333-0480-XA 1730 DURA SOLID CARBIDE END MILL 8213458SANDVIK 2P370-1905-PB1740 SC MILLING CM PLURA 2 6870037SANDVIK 2F342-1000-100-PDP2BM SC MILLING CM PLURA 2 8351772SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143CUTLINE 893261 8MM CARBIDE END MILL 4 FLT CUPP S/SSANDVIK 2P123-0500-NGH10F SC MILLING CM PLURA 2 6260020SANDVIK 2P342-0600-CMBM2CM SC MILLING CM PLURA 2 8351750DORMER S6122.0 6706607SANDVIK 2F340-3175-228-SC1745 SC MILLING CM PLURA 2 7419217

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories