Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P807C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814133
DORMER P807C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814133
Solid carbide miller Dormer
References
dormer:
P807C9.6X6.0
rubix:
2578919
ean:
7320760687741
Technical specifications
Diameter
9.6
mm
Total length
8
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P807C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814133
Technical specifications
Attributes
Diameter
9.6
mm
Total length
8
mm
Length of cut
54
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.63
excl. VAT
/
Each
£
23.56
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S9036.0 END MILL 6.00 MM 5983108
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 8 862589
SANDVIK 2F340-3200-400-SC1745 SC MILLING CM PLURA 2 7419182
SANDVIK 316-12SL442-12015P1730 SOLID CARBIDE HEADS 6874185
SANDVIK 2F380-0800-050ASD1745 SC MILLING CM PLURA 2 7963598
SANDVIK 1K357-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213644
ISCAR EFS-E4420-42C20CF104900 5622708
SANDVIK 1P230-1400-XA1630 SC MILLING CM PLURA 1 6259633
SANDVIK R216.24-06050BCC13P 1620 PLURA SOLID CARBIDE END MILL 5742891
CUTLINE VARICUT 3MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R215.34-03050-AC08H 1610 5742663
SANDVIK R216.42-01030-AJ10G 1620 5743376
DORMER S803HA1.5 DRILL 1.50 MM 5983307
DORMER S7144.0 DRILL 4.00 MM 6706617
SANDVIK 2P070-0600-PB 1610 7990599