Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P360-0476-XA1620 SC MILLING CM PLURA 1 7045763
SANDVIK 1P360-0476-XA1620 SC MILLING CM PLURA 1 7045763
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P360-0476-XA 1620
rubix:
318A0037
manufacturer :
7045763
ean:
7323221046576
Product details
Technical specifications
Product details : SANDVIK 1P360-0476-XA1620 SC MILLING CM PLURA 1 7045763
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.20
excl. VAT
/
Each
£
51.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
SANDVIK 1P251-0300-XA1630 SC MILLING CM PLURA 1 6259793
DORMER P8039.6X6.0 BURR 9.60 MM X 6.00 MM 6814102
SANDVIK 316-12HM450C12015P 1730 SOLID CARBIDE HEAD 7611726
DORMER S802HB12.0 DRILL 12.00 MM 5983486
SANDVIK R215.36-12050-AC26L 1620 5742800
CUTLINE 893294 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136
SANDVIK 2P340-1000-PA 1630 6260091
CUTLINE 893400 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
GUHRING 03682 016.000 MILLS CARBIDE UNIVERS 9036820160000
CUTLINE VARICUT 16MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1P220-1370-XB1630 SC MILLING CM PLURA 1 6259524
DORMER S52410.0XR1.0 6706661