SANDVIK R215.3C-12030-AC26H1610 SC MILLING CM PLURA 2 5742632
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R215.3C-12030-AC26H1610
Rubix:319A5195
Manufacturer :5742632




Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : SANDVIK R215.3C-12030-AC26H1610 SC MILLING CM PLURA 2 5742632
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 12 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | non center cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | solid carbide end mill for finishing (coromill® plura) |
| Angle of helix | 30 ° |
| Machining material | hardened steel (43–63 hrc) and steel/stainless steel (≤48 hrc) |
| Capacity length | 26 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 215.42 excl. VAT
/ Each
£ 258.50 incl. VAT
- Usually arrives within 14 working days