SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34-04050-AC11L1620
rubix:317A9036
manufacturer :5742645
ean:11556473
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut11 mm
See all Specifications

Product details : SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut11 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • Usually arrives within 14 working days