SANDVIK 2P123-1200-NG H10F SOLID CARBIDE END MILL 6260017
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:2P123-1200-NGH10F
Rubix:258A3215
Manufacturer :6260017




Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 11.7 mm |
Product details : SANDVIK 2P123-1200-NG H10F SOLID CARBIDE END MILL 6260017
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 11.7 mm |
| Number of teeth | 2 |
| Length of cut | 80 mm |
| Total length | 125 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | 2p123-1200-ngh10f |
| Angle of helix | 25 ° |
| Machining material | non-ferrous metal |
| Capacity length | 17 mm |
| Cutting angle | 1 ° |
Show UNSPSC/ECL@SS
£ 253.65 excl. VAT
/ Each
£ 304.38 incl. VAT
- Usually arrives within 14 working days