SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R215.36-06050-AC13L1620
Rubix:317A6965
Manufacturer :5742830



Product details : SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 6 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Centre cut | non centre cutting |
| Cutting material | carbide |
| Coating | tialn |
| Type | coromill® plura solid carbide end mill for finishing |
| Angle of helix | 50 ° |
| Machining material | steel, stainless steel, cast iron, super-alloys & titanium |
| Capacity length | 13 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ Each
£ 118.80 incl. VAT
- Usually arrives within 14 working days
