SANDVIK R215.36-16050-AC32L 1620 5742816


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.36-16050-AC32L1620
rubix:288A3127
manufacturer :5742816
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R215.36-16050-AC32L 1620 5742816


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth6
Tail diameter16 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 312.58 excl. VAT
/ Each
£ 375.10 incl. VAT
  • Usually arrives within 14 working days