Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
Engraving end mill - solid carbide - 60° - cylindrical shank
References
giss cutline:
863075
rubix:
863075
ean:
3660338176951
Technical specifications
Diameter
3
mm
Total length
40
mm
Length of cut
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
Engraving end mill - solid carbide - 60° - cylindrical shank
Technical specifications
Attributes
Diameter
3
mm
Total length
40
mm
Length of cut
10
mm
Number of teeth
1
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.35
excl. VAT
/
Each
£
16.02
incl. VAT
Sold out
Add to cart
Check our products from related categories
SANDVIK 1P220-0900-XA1630 SC MILLING CM PLURA 1 6259486
SANDVIK R2163410050AK22P1630 COROMILL
DORMER S52316.0XR0.5 6706757
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
SANDVIK 2F380-0800-100ASD1745 SC MILLING CM PLURA 2 7963599
SANDVIK 326R08-B25050VM-TH 1025 6010079
SANDVIK 1K334-1200-050-XD 1730 DURA SOLID CARBIDE END MILL 8213495
SANDVIK 1P220-0635-XA1630 SC MILLING CM PLURA 1 7045774
SANDVIK R216.42-00530-AO05G 1620 5743492
SANDVIK 1P330-0953-XA 1620 7045783
CUTLINE 855681 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
DORMER S2332.0XD3 6706553
ROEBUCK CH30. VARI PITCH HOLE SAW 30MM
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
DORMER S73910.0 DRILL 10.00 MM 6706891