Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162313-SVIK T-MAX DRILLING ENDMI
R2162313-SVIK T-MAX DRILLING ENDMI
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-313
rubix:
1046936
manufacturer :
5742802
Technical specifications
Diameter
12.7
mm
Total length
73
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162313-SVIK T-MAX DRILLING ENDMI
Technical specifications
Attributes
Diameter
12.7
mm
Total length
73
mm
Number of teeth
1
Tail diameter
15.875
mm
Type of tail
WELDON
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
323.13
excl. VAT
/
Each
£
387.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
SANDVIK R216.22-02030AAI20G 1610 5743043
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
R2162325-SVIK DRILLING ENDMILL WEL
DORMER S6294.0 DRILL 4.00 MM 6706531
WALTERPROT H8006428-8 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150840
SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600
SANDVIK 2P370-0800-PB1740 SC MILLING CM PLURA 2 6869987
DORMER S26010.0 END MILL 10.00 MM 6706918
SANDVIK 1K233-2000-400-NB H10F DURA SOLID CARBIDE END MILL 8386859
SANDVIK 1K233-1200-050-NB H10F DURA SOLID CARBIDE END MILL 8386845
ROEBUCK GO52 GRIT EDGED HOLE SAW 83MM
SANDVIK 1K334-1200-050-XD 1730 DURA SOLID CARBIDE END MILL 8213495
SANDVIK 1K333-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213465
SANDVIK R216.42-02030-AI20G 1610 5743452