Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5246.0XR0.5 6706654
DORMER S5246.0XR0.5 6706654
Solid carbide miller Dormer
References
dormer:
S5246.0XR0.5
rubix:
376A3875
ean:
7320760682036
Technical specifications
Diameter
6
mm
Total length
75
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5246.0XR0.5 6706654
Technical specifications
Attributes
Diameter
6
mm
Total length
75
mm
Length of cut
10
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.62
excl. VAT
/
Each
£
63.14
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-1200-250-SC1745 SC MILLING CM PLURA 2 7419170
SANDVIK 2P160-1200-NAH10F SC MILLING CM PLURA 2 6260024
SANDVIK 2F341-1000-050-SC1710 SC MILLING CM PLURA 2 7419254
DORMER S7404.0 6706896
SANDVIK 2S440-2000-400-SD1725 SC MILLING CM PLURA 2 7858263
SANDVIK 2P231-0400-NA1630 SC MILLING CM PLURA 2 6260072
MITSUBCARB MPXLRBD0400R010N480 ENDMILL COATED MSTAR 90043391
CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK R216.24-16050ECK36P 1620 5743047
ROEBUCK LDXM020SS LDX TCT HOLE SAW 20MM SHORT
DORMER S52310.0XR1.0 6706747
DORMER S23316.0 6706565
WALTERPROT MC232.9.53W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092192
DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
DORMER S26212.0XR2.5 6706948