Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P220-0953-XA1630 SC MILLING CM PLURA 1 7045775
SANDVIK 1P220-0953-XA1630 SC MILLING CM PLURA 1 7045775
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P220-0953-XA 1630
rubix:
317A7820
manufacturer :
7045775
ean:
7323221046699
Product details
Technical specifications
Product details : SANDVIK 1P220-0953-XA1630 SC MILLING CM PLURA 1 7045775
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.27
excl. VAT
/
Each
£
68.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S21918.0 6706647
MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865
SANDVIK 2P342-0600-MBM2CM SC MILLING CM PLURA 2 8352513
WALTERPROT H3127116-10 MILLING CUTTERS SOLID CARBIDE 5082824
SANDVIK 2F342-2000-200-PDP2BM SC MILLING CM PLURA 2 8351800
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
SANDVIK R216.42-02030-AI20G 1610 5743452
SANDVIK 2P121-0400-NC H10F 6259998
DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218
DORMER S802HA1.0 DRILL 1.00 MM 5983331
SANDVIK 1B232-0476-XA1620 SC MILLING CM PLURA 1 6334844
DORMER S5235.0XR0.5XD5 6706736
DORMER S2311.5XD4 DRILL 1.50 MM X 4.0 MM 6706515
WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124