Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-20
rubix:
357A4407
manufacturer :
5082138
ean:
4042446061265
Technical specifications
Diameter
20
mm
Total length
104
mm
Length of cut
32
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
Technical specifications
Attributes
Diameter
20
mm
Total length
104
mm
Length of cut
32
mm
Tail diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.38
excl. VAT
/
Each
£
394.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R2164210030AK19G1620 SOLID CA
DORMER S74020.0 6706903
SANDVIK 2F380-0600-050ASD1745 SC MILLING CM PLURA 2 7963596
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
SANDVIK 1P360-0600-XA 1620 6259902
SANDVIK R216.35-25030-BC45B1620 SC MILLING CM PLURA 2 5743475
GUHRING 05582 012.000 END MILL SOLID CARBIDE 12.000MM H10 TYPE N FIRE
SANDVIK 316-12SM210-12005P1730 SOLID CARBIDE HEADS 7611727
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 1 862583
DORMER S812HA14.0 DRILL 14.00 MM 5983503
CUTLINE 893273 12MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P232-1600-NAH10F SC MILLING CM PLURA 2 6260080
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
SANDVIK 1B231-0794-XA1620 SC MILLING CM PLURA 1 6334840
DORMER S9036.0 END MILL 6.00 MM 5983108