Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8196.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814178
DORMER P8196.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814178
Solid carbide miller Dormer
References
dormer:
P8196.0X6.0
rubix:
2578964
ean:
7320760688199
Technical specifications
Diameter
6
mm
Total length
3
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8196.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814178
Technical specifications
Attributes
Diameter
6
mm
Total length
3
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K333-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213467
SANDVIK 2S342-0400-050-PAP2BM SC MILLING CM PLURA 2 8351864
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 5 855656
SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
SANDVIK 2N342-0600-PDP2BM SC MILLING CM PLURA 2 8351801
DORMER P8098.0X6.0 BURR 8.00 MM X 6.00 MM 6814138
CUTLINE UK-OEMSCBN208 OEMSCBN208 8MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK R216.42-01030-EC10G 1700 5963285
DORMER S9035.0 DRILL 5.00 MM 5983105
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 12 855663
SANDVIK R216.22-02030AAI20G 1610 5743043
DORMER S5266.0 6706791
WALTERPROT MC232-02.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353962
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM 3 MM 843379
SANDVIK 1K233-0200-050-NA H10F DURA SOLID CARBIDE END MILL 8386807