Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8006428-8 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150840
WALTERPROT H8006428-8 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150840
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8006428-8
rubix:
357A4693
manufacturer :
5150840
ean:
4042446144838
Technical specifications
Diameter
8
mm
Total length
100
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8006428-8 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150840
Technical specifications
Attributes
Diameter
8
mm
Total length
100
mm
Length of cut
8
mm
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.73
excl. VAT
/
Each
£
200.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK 2F340-3200-400CSC1745 SC MILLING CM PLURA 2 7419227
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
CUTLINE 893432 D.3 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
WALTERPROT MC232-06.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568711
WALTERPROT H302611-12 MILLING CUTTERS SOLID CARBIDE 5082079
DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
SANDVIK 2F341-2000-300-SC1710 SC MILLING CM PLURA 2 7419265
SANDVIK 2F380-2500-300ASD1745 SC MILLING CM PLURA 2 7963634
DORMER S76712.0XR0.5 6707029
SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
DORMER S812HB12.0 DRILL 12.00 MM 5983547
SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912
SANDVIK 2S340-1000-200-MA1640 SC MILLING CM PLURA 2 6260168
SANDVIK R216.34-12030-BC26B1620 SC MILLING CM PLURA 2 5743320