Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067
WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302611-2.5
rubix:
357A4384
manufacturer :
5082067
ean:
4042446060527
Technical specifications
Diameter
2
mm
Total length
57
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067
Technical specifications
Attributes
Diameter
2
mm
Total length
57
mm
Length of cut
6
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P341-0953-XA1630 SC MILLING CM PLURA 1 7045791
SANDVIK 2F380-0800-050ASD1745 SC MILLING CM PLURA 2 7963598
ROEBUCK LDXM040LS LDX TCT HOLE SAW 40MM LONG
DORMER S813HA7.0 DRILL 7.00 MM 5983644
WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838
MITSUBCARB MPXLRBD0300R030N360 ENDMILL COATED MSTAR 90043389
SANDVIK 7045785 1P330-1588-XA 1620
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
DORMER S26220.0XR0.3 6706967
SANDVIK 316-12CM600-12060G 1730 7611721
SANDVIK 1K337-1200-050-XD 1730 END MILL 8213625
SANDVIK 1P340-0953-XA1640 SC MILLING CM PLURA 1 7045757
WALTERPROT H602551-6 MILLING CUTTERS SOLID CARBIDE 5083380
DORMER S71520.0 6706637