• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B240-2000-XA1630 6259472 SOLID CARBIDE BALL NOSE ENDMILL

SANDVIK 1B240-2000-XA1630 6259472 SOLID CARBIDE BALL NOSE ENDMILL

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B240-2000-XA 1630
Rubix:271A4635
Manufacturer :6259472
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B240-2000-XA1630 6259472 SOLID CARBIDE BALL NOSE ENDMILL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 292.12 excl. VAT
/ Each
£ 350.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S813HB16.0 DRILL 16.00 MM 5983520DORMER S76316.0XR3.0 END MILL 16.00 MM X 3.0 MM 6706860DORMER C1103/4 DRILL 3/4 INCH 5983903SANDVIK 1B230-0200-XA 1630 DURA SOLID CARBIDE END MILL 6259425SANDVIK 2P121-1200-NCH10F SC MILLING CM PLURA 2 6259992CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RADSANDVIK 1K223-2500-200-NH H10F DURA SOLID CARBIDE END MILL 8412623DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216SANDVIK R216.42-04030-AK05G 1620 5743507CUTLINE UK-OEMSCBN202 OEMSCBN202 2MM CARBIDE 2FL B/NOSED ALCRNDORMER HSCO SUP-R PMX CUTTER 12.0 C49212.0DORMER C2477/8 C247 7/8 INCH STANDARD LENGTH END MILL 844 5984767MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865DORMER C2471 END MILL 1 INCH 5984228ROEBUCK 256025 VARI PITCH HOLE SAW 52MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap