SANDVIK R216.23-05050CAK13H 1620 5742926


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.23-05050CAK13H1620
rubix:286A9106
manufacturer :5742926
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.23-05050CAK13H 1620 5742926


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut13 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
  • Usually arrives within 14 working days