Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-0635-076ASD1725 SC MILLING CM PLURA 2 7858307
SANDVIK 2F440-0635-076ASD1725 SC MILLING CM PLURA 2 7858307
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-0635-076ASD 1725
rubix:
317A4862
manufacturer :
7858307
ean:
7323225032001
Product details
Technical specifications
Product details : SANDVIK 2F440-0635-076ASD1725 SC MILLING CM PLURA 2 7858307
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.08
excl. VAT
/
Each
£
117.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S26010.0 END MILL 10.00 MM 6706918
DORMER P8153.0X3.0 BURR 3.00 MM X 3.00 MM 6814164
DORMER S812HB9.0 DRILL 9.00 MM 5983598
SANDVIK R216.42-03030-AK04G1610 SC MILLING CM PLURA 2 5743519
CUTLINE 2 FLUTE CARBIDE SHORT SERIES WELDON SHANK OZMA MM 2 862608
DORMER S26218.0XR0.5 6706963
SANDVIK 2F341-0600-100-SC1710 SC MILLING CM PLURA 2 7419251
DORMER S5245.0XR0.5 6706653
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 4 862718
SANDVIK 2S342-1600-100CMBM2CM SC MILLING CM PLURA 2 8353003
SANDVIK 1P231-0476-XA1630 SC MILLING CM PLURA 1 7045725
SANDVIK R215.3E-14030-AC26H1610 SC MILLING CM PLURA 2 5742642
DORMER S94410.0 MULTI FLUTE END MILL 10.00MM
DORMER S9022.0 DRILL 2.00 MM 5983010
WALTERPROT H602551-6 MILLING CUTTERS SOLID CARBIDE 5083380