• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P360-0635-XA1620 SC MILLING CM PLURA 1 7045764

SANDVIK 1P360-0635-XA1620 SC MILLING CM PLURA 1 7045764


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P360-0635-XA 1620
rubix:318A0039
manufacturer :7045764
ean:7323221046583
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P360-0635-XA1620 SC MILLING CM PLURA 1 7045764


Technical specifications


Attributes
No attributes to display for this product
£ 43.20 excl. VAT
/ Each
£ 51.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER P8196.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814178SANDVIK 1P250-2540-XA1630 SC MILLING CM PLURA 1 7045808SANDVIK 2P170-0700-NAH10F SC MILLING CM PLURA 2 6260042CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 8 862697DORMER S804HB16.0 END MILL 16.00 MM 5983519SANDVIK R216.42-05030-AS07G1700 SC MILLING CM PLURA 2 5963312SANDVIK R216.24-12050FCK26P1620 SC MILLING CM PLURA 2 5743062SANDVIK 1P240-0318-XA1630 SC MILLING CM PLURA 1 7045748WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542SANDVIK R216.42-02030-AK30G1610 SC MILLING CM PLURA 2 5743458DORMER S2624.0XR1.0 6706928SANDVIK 1K334-0300-050-XC 1730 DURA SOLID CARBIDE END MILL 8213481CUTLINE 2FLUT CARBID END MILL WELDON SHANK ALUMINIUM ZIRKO MM 8 862877SANDVIK R216.23-02050BAK70H 1620 5742868SANDVIK 1P230-0700-XA1630 SC MILLING CM PLURA 1 6259645

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories