SANDVIK R216.24-08050ECC19P1620 SC MILLING CM PLURA 2 5742898


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-08050ECC19P1620
rubix:317A4572
manufacturer :5742898
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R216.24-08050ECC19P1620 SC MILLING CM PLURA 2 5742898


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
  • Usually arrives within 14 working days