SANDVIK R216.24-10050EBC22P1630 SC MILLING CM PLURA 2 5742930


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-10050EBC22P1630
rubix:319A9477
manufacturer :5742930
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R216.24-10050EBC22P1630 SC MILLING CM PLURA 2 5742930


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 142.08 excl. VAT
/ Each
£ 170.50 incl. VAT
  • Usually arrives within 14 working days