Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5213.0XR0.3 6706670
DORMER S5213.0XR0.3 6706670
Solid carbide miller Dormer
References
dormer:
S5213.0XR0.3
rubix:
376A3820
ean:
7320760682197
Technical specifications
Diameter
3
mm
Total length
60
mm
Length of cut
4
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5213.0XR0.3 6706670
Technical specifications
Attributes
Diameter
3
mm
Total length
60
mm
Length of cut
4
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.20
excl. VAT
/
Each
£
54.24
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S71818.0 END MILL 18.00 MM 6706778
WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644
DORMER S6296.0 DRILL 6.00 MM 6706533
DORMER S76516.0 END MILL 16.00 MM 6706869
WALTER H302731-1.5 MILLING CUTTERS 5082177
SANDVIK 316-10SM345-10010A H10F 5782692
SANDVIK R216.42-04030-AK08AH10F SC MILLING CM PLURA 2 5743510
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
WALTERPROT H302711-8 MILLING CUTTERS SOLID CARBIDE 5082128
SANDVIK 1K223-0500-050-NG H10F DURA SOLID CARBIDE END MILL 8412596
DORMER S76518.0 END MILL 18.00 MM 6706870
DORMER S22614.0 END MILL 14.00 MM 6706786
SANDVIK 2P341-1200-MA 1640 6260126
SANDVIK R216.35-25030-BC45B1620 SC MILLING CM PLURA 2 5743475
DORMER S9032.5 DRILL 2.50 MM 5983086