SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.24-12050GBC26P1630
Rubix:319A6128
Manufacturer :5743077



Product details : SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | true |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura solid carbide shoulder end mill (stable multi-operations milling) |
| Angle of helix | 50 ° |
| Machining material | pmks |
| Capacity length | 26 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 201.67 excl. VAT
/ Each
£ 242.00 incl. VAT
- Usually arrives within 14 working days
