WALTERPROT MC232-12.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568728


Solid carbide shoulder/slot mills

References
walter prototyp:MC232-12.0W4B250C-WJ30ED
rubix:356A6129
manufacturer :7568728
ean:4042446298128
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : WALTERPROT MC232-12.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568728


Solid carbide shoulder/slot mills MC232-20.0W4B400C-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.4724in • R=0.0984in • Z=4

Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length38 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 90.88 excl. VAT
/ Each
£ 109.06 incl. VAT
  • Usually arrives within 14 working days