SANDVIK R216.24-14050GBC26P1630 SC MILLING CM PLURA 2 5743083


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-14050GBC26P1630
rubix:318A9886
manufacturer :5743083
brand logo
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.24-14050GBC26P1630 SC MILLING CM PLURA 2 5743083


Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter14 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 255.75 excl. VAT
/ Each
£ 306.90 incl. VAT
  • Usually arrives within 14 working days