Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5014.0 S501 4.00 SLOT DRILL 5983153
DORMER S5014.0 S501 4.00 SLOT DRILL 5983153
Solid carbide miller Dormer
References
dormer:
S5014.0
rubix:
293A7488
ean:
7320760342435
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5014.0 S501 4.00 SLOT DRILL 5983153
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.88
excl. VAT
/
Each
£
58.66
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S76620.0 END MILL 20.00 MM 6707014
DORMER S52916.0 6706513
DORMER S52110.0XR1.0 6706679
SANDVIK R216.24-10050BCC22P 1620 PLURA SOLID CARBIDE END MILL 5742958
DORMER S53416.0 6706583
SANDVIK 2F342-1200-100-PD P2BM 8351777
SANDVIK 2B230-1000-NAN20C SC MILLING CM PLURA 2 6259964
DORMER S9445.0 END MILL 5.00 MM 5982915
DORMER S7184.0 END MILL 4.00 MM 6706770
SANDVIK 2S340-1600-400-MA1640 SC MILLING CM PLURA 2 6260176
SANDVIK RA215.26-4050HAL45L1620 SC MILLING CM PLURA 2 5739280
SANDVIK 1B231-0318-XA1620 SC MILLING CM PLURA 1 6259441
SANDVIK 1P260-0800-XB1620 SC MILLING CM PLURA 1 6259833
DORMER S7394.0 6706887
SANDVIK R216.23-02050ACC07P 1620 5743031