Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
PREISSER 225925 SCREW SHANK END MILL M-F 12MM
PREISSER 225925 SCREW SHANK END MILL M-F 12MM
Preisser screw shank end mill m-f 12mm
References
preisser:
225925
rubix:
225925
Product details
Technical specifications
Product details : PREISSER 225925 SCREW SHANK END MILL M-F 12MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P260-0600-XB1620 SC MILLING CM PLURA 1 6259832
SANDVIK R216.42-04030-AI04G1610 SC MILLING CM PLURA 2 5743501
DORMER S803HB3.5 DRILL 3.50 MM 5982549
SANDVIK 2F342-0635-076-PDP2BM SC MILLING CM PLURA 2 8351752
ROEBUCK CH29 VARI PITCH HOLE SAW 29MM
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 12 862769
CUTLINE 855662 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 10 862734
DORMER P8153.0X3.0 BURR 3.00 MM X 3.00 MM 6814164
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032
SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
DORMER P80916.0X6.0 BURR 16.00 MM X 6.00 MM 6814141
DORMER S52310.0XR1.5 6706749
SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264
SANDVIK R216.34-08050-AK19P 1620 SOLID CARBIDE ENDMILL