Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P230-0953-XA1630 SC MILLING CM PLURA 1 7045489
SANDVIK 1P230-0953-XA1630 SC MILLING CM PLURA 1 7045489
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P230-0953-XA 1630
rubix:
317A7239
manufacturer :
7045489
ean:
7323221046132
Product details
Technical specifications
Product details : SANDVIK 1P230-0953-XA1630 SC MILLING CM PLURA 1 7045489
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.27
excl. VAT
/
Each
£
72.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S814HB2.0 END MILL 2.00 MM 5983612
ROEBUCK CH44 VARI PITCH HOLE SAW 44MM
SANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379
DORMER S76712.0XR2.0 6707031
SANDVIK 2P360-2000-PA 1630 6260141
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 4 862694
SANDVIK 2B230-0100-NAN20C SC MILLING CM PLURA 2 6259962
SANDVIK 2S342-1200-100CMA 1740 6732570
SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906
SANDVIK 1K223-0200-050-NG H10F DURA SOLID CARBIDE END MILL 8412591
SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978
SANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297
SANDVIK 1K233-1600-200-NB H10F DURA SOLID CARBIDE END MILL 8386852
SANDVIK 2F342-0600-050-PDP2BM SC MILLING CM PLURA 2 8350907