Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0600R020N240 ENDMILL COATED MSTAR 90042864
MITSUBCARB MPXLRBD0600R020N240 ENDMILL COATED MSTAR 90042864
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0600R020N240
rubix:
278A4563
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0600R020N240 ENDMILL COATED MSTAR 90042864
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.80
excl. VAT
/
Each
£
179.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S812HA10.0 DRILL 10.00 MM 5983501
CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
CUTLINE 893328 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK R216.42-10030-AC19G1610 SC MILLING CM PLURA 2 5743466
CUTLINE UK-OEMSC206 OEMSC206 6MM CARBIDE 2FL SLOT DRILL ALCRN
WALTERPROT H8006428-10 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150841
CUTLINE 862974 2MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
DOR S802HB 7.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 1K357-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213658
CUTLINE 893227 3MM CARBIDE END MILL 2FLT CUPP WELDON
WALTERPROT MC232-04.0A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022533
SANDVIK R216.42-01030-AC15G1610 SC MILLING CM PLURA 2 5743440
WALTERPROT H302711-12 MILLING CUTTERS SOLID CARBIDE 5082132
SANDVIK 2P350-0794-OAO12M SC MILLING CM PLURA 2 7254450
SANDVIK 2F340-2500-635-SC1745 SC MILLING CM PLURA 2 7419181