SANDVIK R216.24-16050IBC32P1620 SC MILLING CM PLURA 2 5743073


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-16050IBC32P1620
rubix:318A8350
manufacturer :5743073
ean:11769590
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R216.24-16050IBC32P1620 SC MILLING CM PLURA 2 5743073


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 280.50 excl. VAT
/ Each
£ 336.60 incl. VAT
  • Usually arrives within 14 working days