Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P250-0476-XA1630 SC MILLING CM PLURA 1 7045802
SANDVIK 1P250-0476-XA1630 SC MILLING CM PLURA 1 7045802
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P250-0476-XA 1630
rubix:
318A1432
manufacturer :
7045802
ean:
7323221046965
Product details
Technical specifications
Product details : SANDVIK 1P250-0476-XA1630 SC MILLING CM PLURA 1 7045802
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.80
excl. VAT
/
Each
£
42.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S342-1270-038-PBP2BM SC MILLING CM PLURA 2 8351914
SANDVIK R216.24-10030BAJ10G 1610 PLURA SOLID CARBIDE END MILL 5742901
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
SANDVIK R2163304050AK11P1630 COROMILL
DORMER S7678.0XR1.0 6707024
DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843
DORMER P83512.7X6.0 BURR 12.70 MM X 6.00 MM 6814210
DORMER P801C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814097
WALTERPROT H302611-2 MILLING CUTTERS SOLID CARBIDE 5082066
CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 12 862723
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 16 862770
DORMER S5311.5 DRILL 1.50 MM 6706471
SANDVIK 1K223-1000-100-NH H10F DURA SOLID CARBIDE END MILL 8412604
SANDVIK 2B330-0300-NCH10F SC MILLING CM PLURA 2 6259980
DORMER S53512.0 6706572