SANDVIK R216.33-05050-AK13H 1620 5743324


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.33-05050-AK13H1620
rubix:286A9183
manufacturer :5743324
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.33-05050-AK13H 1620 5743324


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut13 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
  • Usually arrives within 14 working days