SANDVIK 1K337-2500-200-XD 1730 DURA SOLID CARBIDE END MILL 8213639
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:1K337-2500-200-XD 1730
Rubix:254A4802
Manufacturer :8213639
EAN:7323226618082

Product details : SANDVIK 1K337-2500-200-XD 1730 DURA SOLID CARBIDE END MILL 8213639
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
Strengths
For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 24 mm |
| Number of teeth | 7 |
| Length of cut | 75 mm |
| Total length | 135 mm |
| Cutting material | carbide |
| Angle of helix | 37 ° |
| Capacity length | 75 mm |
| Cutting angle | 5 ° |
Show UNSPSC/ECL@SS
£ 396.00 excl. VAT
/ Each
£ 475.20 incl. VAT
- Usually arrives within 14 working days
