Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONG
ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONG
Solid carbide miller Unbranded
References
unbranded:
LDXM035LS
rubix:
1330185
Technical specifications
Diameter
35
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONG
Long series
Technical specifications
Attributes
Diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.62
excl. VAT
/
Each
£
87.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.34C16050-BC32P1640 SC MILLING CM PLURA 2 5742628
DORMER S2278.0 S227 8.00 CARBIDE ALMULTI-FLUTE 50 DEG END MILL 6706821
ROEBUCK LDXM020LS LDX TCT HOLE SAW 20MM LONG
WALTERPROT MC232.12.7W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092183
DORMER P8319.6X6.0 BURR 9.60 MM X 6.00 MM 6814203
SANDVIK R216.23-03050BAK08H 1620 SOLID CARBIDE END MILL 5742908
WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
SANDVIK R216.24-14050GAK26H 1620 5743094
CUTLINE 4 VARI FLUTE END MILL STD SER STRAIGHT SHANK OZDY MM 16 862930
SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600
SANDVIK R216.24-20050ECC38P1620 SC MILLING CM PLURA 2 5742945
SANDVIK 1B240-0500-XA 1630 6259468
SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
SANDVIK 1P240-2500-XB 1630 PLURA SOLID CARBIDE END MILL 6259741
SANDVIK 2S342-1111-038-PBP2BM SC MILLING CM PLURA 2 8351894