SANDVIK R2163406050AK13P1630 COROMILL


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-06050-AK13P1630
rubix:1047263
manufacturer :5743267
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length65 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R2163406050AK13P1630 COROMILL


Technical specifications


Attributes
Diameter6 mm
Total length65 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
  • Usually arrives within 14 working days