Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 16 855667
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 16 855667
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855667
rubix:
855667
ean:
3660338110467
Technical specifications
Diameter
16
mm
Total length
92
mm
Length of cut
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 16 855667
Technical specifications
Attributes
Diameter
16
mm
Total length
92
mm
Length of cut
32
mm
Number of teeth
2
Tail diameter
16
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.30
excl. VAT
/
Each
£
36.36
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK 1K233-1600-NB H10F DURA SOLID CARBIDE END MILL 8386792
GUHRING 03720 012.000 MILLS CARBIDE UNIVERS 9037200120000
SANDVIK 2F380-2500-635ASD1745 SC MILLING CM PLURA 2 7963636
SANDVIK R216.42-12030-AC22G1610 SC MILLING CM PLURA 2 5743552
WALTERPROT H8015828-12-1.5-36 ADVANCED MILLING CUTTER 5150888
SANDVIK 1P240-0700-XA 1630 6259735
SANDVIK 316-10FM650-10000L 1730 7611648
SANDVIK R216.24-08030CAI08G1610 SC MILLING CM PLURA 2 5742922
SANDVIK 2P340-0900-PA1630 SC MILLING CM PLURA 2 6260107
CUTLINE 893271 8MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 316-10SM210-10010P1730 SOLID CARBIDE HEADS 7611695
DORMER S803HA4.0 DRILL 4.00 MM 5983405
SANDVIK 2F341-1200-250-SC 1710 7419259
SANDVIK 2F340-1000-100CSC1745 SC MILLING CM PLURA 2 7419220
SANDVIK R216.42-06030-AI06G1610 SC MILLING CM PLURA 2 5743366