SANDVIK R216.23-02050ACC07P 1620 5743031


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.23-02050ACC07P1620
rubix:286A9205
manufacturer :5743031
brand logo
brand logo
Technical specifications
Diameter2 mm
Total length57 mm
Length of cut7 mm
See all Specifications

Product details : SANDVIK R216.23-02050ACC07P 1620 5743031


Technical specifications


Attributes
Diameter2 mm
Total length57 mm
Length of cut7 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 74.34 excl. VAT
/ Each
£ 89.21 incl. VAT
  • Usually arrives within 14 working days