Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286
WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302914-5
rubix:
357A4419
manufacturer :
5082286
ean:
4042446062132
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
10
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.48
excl. VAT
/
Each
£
56.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S52916.0 6706513
DORMER S2625.0XR0.5 6706930
DORMER S813HB12.0 DRILL 12.00 MM 5983513
DORMER S71512.0 DRILL 12.00 MM 6706633
DORMER S26218.0XR1.0 6706964
WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124
MITSUBCARB MPXLRBD0050R005N040 ENDMILL COATED MSTAR 90042801
SANDVIK R215.36-10050-AC22H1610 SC MILLING CM PLURA 2 5742789
DORMER P8256.3X3.0 BURR 6.30 MM X 3.00 MM 6814197
DORMER S803HA4.0 DRILL 4.00 MM 5983405
SANDVIK R216.34-04030-AS08N 1620 CARBIDE ENDMILL 5743234
DORMER S5338.0 6706548
CUTLINE 893375 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 316-16HM350-16020P1730 SOLID CARBIDE HEADS 7611752
SANDVIK R2163406050AK13P1630 COROMILL