SANDVIK R216.34-14050-AK26H1620 SC MILLING CM PLURA 2 5743389


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-14050-AK26H1620
rubix:319A1715
manufacturer :5743389
brand logo
brand logo
Technical specifications
Diameter14 mm
Total length104 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.34-14050-AK26H1620 SC MILLING CM PLURA 2 5743389


Technical specifications


Attributes
Diameter14 mm
Total length104 mm
Length of cut26 mm
Number of teeth4
Tail diameter14 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 227.33 excl. VAT
/ Each
£ 272.80 incl. VAT
  • Usually arrives within 14 working days