Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P341-0476-XA 1630 7045789
SANDVIK 1P341-0476-XA 1630 7045789
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P341-0476-XA 1630
rubix:
286A9890
manufacturer :
7045789
ean:
7323221046835
Product details
Technical specifications
Product details : SANDVIK 1P341-0476-XA 1630 7045789
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.53
excl. VAT
/
Each
£
45.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-12030-AC22G1610 SC MILLING CM PLURA 2 5743552
SANDVIK 2P122-1000-NCH10F SC MILLING CM PLURA 2 6260009
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000
SANDVIK 2P122-0600-NC H10F 6260007
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 3 863103
SANDVIK R216.42-00830-FC08G1700 SC MILLING CM PLURA 2 5963282
WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
DORMER S22910.0 DRILL 10.00 MM 6706526
WALTERPROT MC232-16.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022563
DORMER S53414.0 6706582
DORMER P8076.0X6.0 BURR 6.00 MM X 6.00 MM 6814125
DORMER S6294.0 DRILL 4.00 MM 6706531
SANDVIK 2P370-0635-PB1740 SC MILLING CM PLURA 2 6870032
WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838