Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H901451-5 MILLING CUTTERS SOLID CARBIDE 5083995
WALTERPROT H901451-5 MILLING CUTTERS SOLID CARBIDE 5083995
Solid carbide miller Walter Prototyp
References
walter prototyp:
H901451-5
rubix:
357A4490
manufacturer :
5083995
ean:
4042446074951
Product details
Technical specifications
Product details : WALTERPROT H901451-5 MILLING CUTTERS SOLID CARBIDE 5083995
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.13
excl. VAT
/
Each
£
68.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-06030-AK10G 1610 5743378
DORMER S90216.0 DRILL 16.00 MM 5983004
WALTERPROT H302914-6 MILLING CUTTERS SOLID CARBIDE 5082287
SANDVIK 1K365-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213605
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070
SANDVIK 2F340-2500-300-SC 1745 7419179
SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262
SANDVIK R216.24-16050ECC32P1620 SC MILLING CM PLURA 2 5743046
SANDVIK R216.42-02530-HC25G1700 SC MILLING CM PLURA 2 5963305
WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872
DORMER S5293.0XD6 6706503
CUTLINE 893389 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
WALTERPROT MC232-04.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353978
SANDVIK 2S340-1000-150-MA1640 SC MILLING CM PLURA 2 6260167
DORMER S802HA8.0 DRILL 8.00 MM 5983471