Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B230-0100-XA 1630 6259420
SANDVIK 1B230-0100-XA 1630 6259420
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B230-0100-XA 1630
rubix:
286A9906
manufacturer :
6259420
ean:
26259420
Product details
Technical specifications
Product details : SANDVIK 1B230-0100-XA 1630 6259420
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.87
excl. VAT
/
Each
£
41.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
CUTLINE 833138 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
CUTLINE 832301 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
DORMER S2625.0XR0.5 6706930
DORMER S2603.0 END MILL 3.00 MM 6706913
DORMER S90212.0 DRILL 12.00 MM 5982999
DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843
WALTERPROT MC326-16.0W4B100C-WK40TF ENDMILL 6579491
SANDVIK 2F380-1905-152ASD1745 SC MILLING CM PLURA 2 7963651
R2162032-SVIK T-MAX DRILLING EM C
SANDVIK 316-16SM450C16030P1730 SOLID CARBIDE HEADS 7611772
DORMER S5017.0 DRILL 7.00 MM 5983172
WALTERPROT H8006428-2 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150835
SANDVIK 2P122-0800-NC H10F 6260008
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805