Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6293.0 DRILL 3.00 MM 6706530
DORMER S6293.0 DRILL 3.00 MM 6706530
Solid carbide miller Dormer
References
dormer:
S6293.0
rubix:
2556921
ean:
7320760680797
Technical specifications
Diameter
3
mm
Total length
100
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6293.0 DRILL 3.00 MM 6706530
Technical specifications
Attributes
Diameter
3
mm
Total length
100
mm
Length of cut
5
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.68
excl. VAT
/
Each
£
35.62
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K334-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213513
SANDVIK 1K333-0550-XA 1730 DURA SOLID CARBIDE END MILL 8213460
DORMER S802HA4.5 DRILL 4.50 MM 5983445
CUTLINE UK-OEMSC412 OEMSC412 12MM CARBIDE 4FL END MILL ALCRN
DORMER S71514.0 6706634
SANDVIK 316-16SL442-16015P 1730 6874199
CUTLINE 855670 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
DORMER P8216.0X6.0 BURR 6.00 MM X 6.00 MM 6814183
CUTLINE 893222 10MM CARBIDE END MILL 2FLT CUPP S/S
DORMER S804HB12.0 END MILL 12.00 MM 5983499
DORMER S7675.0XR0.5 6707018
DORMER S53314.0 6706551
DORMER S803HA18.0 DRILL 18.00 MM 5983363
CUTLINE VARICUT 8MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244