Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5017.0 DRILL 7.00 MM 5983172
DORMER S5017.0 DRILL 7.00 MM 5983172
Solid carbide miller Dormer
References
dormer:
S5017.0
rubix:
1059465
ean:
7320760342466
Technical specifications
Diameter
7
mm
Total length
63
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5017.0 DRILL 7.00 MM 5983172
Technical specifications
Attributes
Diameter
7
mm
Total length
63
mm
Length of cut
13
mm
Number of teeth
2
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.00
excl. VAT
/
Each
£
109.20
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985
DORMER S26212.0XR2.0 6706947
DORMER S5313.0XD3 6706474
CUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 1B240-0500-XA 1630 6259468
SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470
DORMER P8139.6X6.0 BURR 9.60 MM X 6.00 MM 6814157
SANDVIK 2F341-1600-250-SC 1710 PLURA SOLID CARBIDE END MILL 7419262
SANDVIK R216.42-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5743487
WALTER H302211-2.5 MILLING CUTTERS 5081954
SANDVIK 2B230-0300-NAN20C SC MILLING CM PLURA 2 6259968
SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728
DORMER S5343.0 6706575
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 10 862734
SANDVIK RA215.28-4850DAK36L1620 SC MILLING CM PLURA 2 5739282