SANDVIK R216.42-01030-AJ10G 1620 5743376


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-01030-AJ10G1620
rubix:288A4728
manufacturer :5743376
brand logo
brand logo
Technical specifications
Diameter1 mm
Total length57 mm
Length of cut1 mm
See all Specifications

Product details : SANDVIK R216.42-01030-AJ10G 1620 5743376


Technical specifications


Attributes
Diameter1 mm
Total length57 mm
Length of cut1 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
  • Usually arrives within 14 working days