SANDVIK R216.42-02030-AI20G1620 SC MILLING CM PLURA 2 5743454


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-02030-AI20G1620
rubix:317A8634
manufacturer :5743454
brand logo
brand logo
Technical specifications
Diameter2 mm
Total length57 mm
Length of cut2 mm
See all Specifications

Product details : SANDVIK R216.42-02030-AI20G1620 SC MILLING CM PLURA 2 5743454


Technical specifications


Attributes
Diameter2 mm
Total length57 mm
Length of cut2 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 71.68 excl. VAT
/ Each
£ 86.02 incl. VAT
  • Usually arrives within 14 working days