SANDVIK R216.42-02030-AP20G 1610 5743403


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-02030-AP20G1610
rubix:286A9073
manufacturer :5743403
brand logo
brand logo
Technical specifications
Diameter2 mm
Total length80 mm
Length of cut2 mm
See all Specifications

Product details : SANDVIK R216.42-02030-AP20G 1610 5743403


Technical specifications


Attributes
Diameter2 mm
Total length80 mm
Length of cut2 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 91.12 excl. VAT
/ Each
£ 109.34 incl. VAT
  • Usually arrives within 14 working days