Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843
SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B232-0397-XA 1620
rubix:
318A0918
manufacturer :
6334843
Product details
Technical specifications
Product details : SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.73
excl. VAT
/
Each
£
46.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-01030-AO10G 1620 5743390
DORMER S9022.0 DRILL 2.00 MM 5983010
DORMER S804HB12.0 END MILL 12.00 MM 5983499
PREISSER 225925 SCREW SHANK END MILL M-F 12MM
SANDVIK 1P340-0635-XA1640 SC MILLING CM PLURA 1 7045756
SANDVIK 2F340-3200-400-SC1745 SC MILLING CM PLURA 2 7419182
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
SANDVIK 2P350-0800-OA O12M 7254451
CUTLINE 893234 16MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
DORMER S26216.0XR2.0 6706958
SANDVIK 2P232-0500-NAH10F SC MILLING CM PLURA 2 6260086
CUTLINE VARICUT 20MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER
DORMER S812HB9.0 DRILL 9.00 MM 5983598
SANDVIK 2S340-1200-100-MA1640 SC MILLING CM PLURA 2 6260169