SANDVIK R216.42-05030-AK06G1610 SC MILLING CM PLURA 2 5743407


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-05030-AK06G1610
rubix:317A3765
manufacturer :5743407
ean:11541165
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length80 mm
Length of cut6 mm
See all Specifications

Product details : SANDVIK R216.42-05030-AK06G1610 SC MILLING CM PLURA 2 5743407


Technical specifications


Attributes
Diameter5 mm
Total length80 mm
Length of cut6 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
  • Usually arrives within 14 working days